Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN PLUG

  • Mfr # KPT05A1210PA206

  • Zoro # G207563879


product price: $29.69
/ea

Key Features

Service Rating
I
Mounting Type
Cable
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05A1210PA206
Zoro #
G207563879
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Service Rating
I
Mounting Type
Cable
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Voltage DC
850
No. of Contacts
10
Connector Style
Plug
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Amperage Rating
13A
Shell Plating
Black Zinc Cobalt
Contact Style
Pin
Shell Color
Black
Insert Arrangement
45270
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.