Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN PLUG

  • Mfr # KPT05E1210P

  • Zoro # G407563891


product price: $29.35
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Contact Size
10#20
Connector Style
Plug
Specification
MIL-DTL-26482
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05E1210P
Zoro #
G407563891
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Contact Plating
50 microinches Gold Plate
Connector Style
Plug
Specification
MIL-DTL-26482
Shielding
Yes
Shell Material
Aluminum Alloy
Service Rating
I
Shell Plating
Olive Drab Cadmium
No. of Contacts
10
Operating Voltage DC
850
Contacts Supplied
Yes
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Amperage Rating
13A
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Termination Method
Solder
Connector Type
Circular
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Contact Style
Pin
Sealing
IP67
Insert Arrangement
45270
Grommet & Seals Material
Neoprene
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.