Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN PLUG

  • Mfr # KPT06F1210PYA71

  • Zoro # G807563811


product price: $46.45
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Connector Style
Plug
Shell Plating
Electroless Nickel
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F1210PYA71
Zoro #
G807563811
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Connector Style
Plug
Shell Plating
Electroless Nickel
No. of Contacts
10
Insert Rotation/Keying
Y
Insert Material
Neoprene
Rotation Angle
270
Specification
MIL-DTL-26482
Endbell Type
Cable Clamp
Operating Voltage DC
850
Sealing
IP67
Shielding
Yes
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Termination Method
Solder
Connector Type
Circular
Contact Style
Pin
Shell Material
Aluminum Alloy
Insert Arrangement
45270
Shell Color
Nickel
Amperage Rating
13A
Service Rating
I
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Mounting Type
Cable
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.