Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN PLUG

  • Mfr # KPT06J1210PF42

  • Zoro # G807563774


product price: $29.35
/ea

Key Features

Connector Style
Plug
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Shell Material
Aluminum Alloy
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06J1210PF42
Zoro #
G807563774
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Connector Style
Plug
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Straight
Shell Material
Aluminum Alloy
Termination Method
Solder
Mounting Type
Cable
Endbell Type
Gland Sealed - Cable Clamp
Service Rating
I
Operating Voltage AC V RMS Max
600
No. of Contacts
10
Contact Style
Pin
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Arrangement
45270
Contacts Supplied
Yes
Connector Type
Circular
Shell Color
Olive Drab
Shielding
Yes
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Contact Material
Copper Alloy
Amperage Rating
13A
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.