Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN PLUG

  • Mfr # KPT06P1210PX

  • Zoro # G007563956


product price: $26.59
/ea

Key Features

No. of Contacts
10
Termination Method
Solder
Connector Type
Connector Circular
Sealing
IP67
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06P1210PX
Zoro #
G007563956
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

No. of Contacts
10
Termination Method
Solder
Connector Type
Connector Circular
Sealing
IP67
Contact Style
Pin
Insert Material
Neoprene
Connector Style
Plug
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Rotation Angle
155
Shell Color
Olive Drab
Orientation
Straight
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Insert Arrangement
45270
Shielding
Yes
Amperage Rating
13A
Contacts Supplied
Yes
Specification
MIL-DTL-26482 Style
Service Rating
I
Endbell Type
Potted
Insert Rotation/Keying
X
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.