Zoro Homepage

KPT 10C 1020 PIN PLUG

  • Mfr # KPT08A1210PA206

  • Zoro # G607564162


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
45270
Shell Color
Black
Contact Mating Life
500
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08A1210PA206
Zoro #
G607564162
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Insert Arrangement
45270
Shell Color
Black
Contact Mating Life
500
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shell Plating
Black Zinc Cobalt
Operating Voltage AC V RMS Max
600
No. of Contacts
10
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Connector Style
Plug
Amperage Rating
13A
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.