
KPT 10C 1020 PIN PLUG
Mfr # KPT08E1210PA206F42
Zoro # G807564191
product price: $34.79
/eaKey Features
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Service Rating
I
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT08E1210PA206F42
Zoro #
G807564191
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#20
Details
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Service Rating
I
Mounting Type
Cable
Insert Arrangement
45270
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Voltage DC
850
Amperage Rating
13A
No. of Contacts
10
Operating Voltage AC V RMS Max
600
Shell Color
Black
Connector Style
Plug
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.