Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN PLUG

  • Mfr # KPT08P1210P

  • Zoro # G007564021


product price: $32.55
/ea

Key Features

Service Rating
I
Contact Size
10#20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08P1210P
Zoro #
G007564021
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
No. of Contacts
10
Shielding
Yes
Insert Material
Neoprene
Contact Mating Life
500
Sealing
IP67
Contacts Supplied
Yes
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Insert Arrangement
45270
Termination Method
Solder
Contact Style
Pin
Endbell Type
Potted
Mounting Type
Cable
Connector Type
Connector Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Orientation
Right Angle
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-26482 Style
Connector Style
Plug
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.