Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN RECP

  • Mfr # KPT00E1210PDN

  • Zoro # G907567665


product price: $59.99
/ea

Key Features

Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
45270
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E1210PDN
Zoro #
G907567665
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
45270
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Sealing
IP67
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate
No. of Contacts
10
Connector Style
Receptacle
Contact Mating Life
500
Endbell Type
Heat Shrink
Operating Voltage DC
850
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Service Rating
I
Contacts Supplied
Yes
Connector Type
Circular
Specification
MIL-DTL-26482
Orientation
Straight
Shielding
Yes
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.