Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN RECP

  • Mfr # KPT01A1210P

  • Zoro # G707567650


product price: $34.49
/ea

Key Features

Amperage Rating
13A
Service Rating
I
Grommet & Seals Material
Neoprene
Termination Method
Solder
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01A1210P
Zoro #
G707567650
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Amperage Rating
13A
Service Rating
I
Grommet & Seals Material
Neoprene
Termination Method
Solder
No. of Contacts
10
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Shell Plating
Electroless Nickel
Connector Style
Receptacle
Operating Voltage DC
850
Shell Color
Olive Drab
Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Shielding
Yes
Connector Type
Connector Circular
Specification
MIL-DTL-26482 Style
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Insert Arrangement
45270
Insert Material
Neoprene
Mounting Type
Cable
Contacts Supplied
Yes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.