Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN RECP

  • Mfr # KPT01E1210PDN

  • Zoro # G807567390


product price: $58.69
/ea

Key Features

Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E1210PDN
Zoro #
G807567390
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Insert Material
Neoprene
Amperage Rating
13A
Termination Method
Solder
Endbell Type
Heat Shrink
Mounting Type
Cable
Contact Style
Pin
Operating Voltage AC V RMS Max
600
No. of Contacts
10
Connector Type
Circular
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Contact Mating Life
500
Shell Plating
Electroless Nickel
Specification
MIL-DTL-26482
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Sealing
IP67
Shielding
Yes
Service Rating
I
Insert Arrangement
45270

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.