Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN RECP

  • Mfr # KPT02E1210PWEW

  • Zoro # G807567635


product price: $62.55
/ea

Key Features

Amperage Rating
13A
Contact Size
10#20
Contact Style
Pin
No. of Contacts
10
Insert Arrangement
45270
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1210PWEW
Zoro #
G807567635
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Amperage Rating
13A
Contact Style
Pin
No. of Contacts
10
Insert Arrangement
45270
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Contact Mating Life
500
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Operating Voltage DC
850
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.