Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN RECP

  • Mfr # KPT02E1210PYEW

  • Zoro # G407567592


product price: $68.79
/ea

Key Features

Insert Arrangement
45270
No. of Contacts
10
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1210PYEW
Zoro #
G407567592
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Insert Arrangement
45270
No. of Contacts
10
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Amperage Rating
13A
Service Rating
I
Connector Style
Receptacle
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.