Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN RECP

  • Mfr # KPT041210P

  • Zoro # G407567677


product price: $26.85
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Contact Material
Copper Alloy
Contacts Supplied
Yes
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT041210P
Zoro #
G407567677
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Contact Material
Copper Alloy
Contacts Supplied
Yes
No. of Contacts
10
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Shielding
Yes
Insert Material
Neoprene
Insert Arrangement
45270
Grommet & Seals Material
Neoprene
Shell Plating
Electroless Nickel
Connector Style
Receptacle
Shell Color
Olive Drab
Mounting Type
Cable
Amperage Rating
13A
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Voltage DC
850
Contact Mating Life
500
Contact Style
Pin
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.