Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN RECP

  • Mfr # KPT07A1210P

  • Zoro # G507567669


product price: $34.19
/ea

Key Features

Insert Arrangement
45270
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Amperage Rating
13A
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1210P
Zoro #
G507567669
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Insert Arrangement
45270
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Amperage Rating
13A
No. of Contacts
10
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482 Style
Termination Method
Solder
Shell Material
Aluminum Alloy
Connector Type
Connector Circular
Connector Style
Receptacle
Contact Mating Life
500
Shell Color
Olive Drab
Contact Style
Pin
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Orientation
Straight
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Service Rating
I
Mounting Type
Jam Nut - Rear Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.