Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN RECP

  • Mfr # KPT07A1210PEW

  • Zoro # G007567404


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1210PEW
Zoro #
G007567404
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Mounting Type
Jam Nut - Rear Mount
Insert Arrangement
45270
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
24, 22, 20
Connector Type
Circular
No. of Contacts
10
Connector Style
Receptacle
Service Rating
I
Insert Material
Neoprene
Contact Mating Life
500
Shell Color
Olive Drab
Sealing
IP67
Contact Style
Pin
Termination Method
PCB
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.