Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 PIN RECP

  • Mfr # KPT07A1210PW

  • Zoro # G207567426


product price: $32.79
/ea

Key Features

Insert Material
Neoprene
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Size
10#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1210PW
Zoro #
G207567426
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Insert Material
Neoprene
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Mounting Type
Jam Nut - Rear Mount
Operating Voltage AC V RMS Max
600
Insert Arrangement
45270
Shielding
Yes
Shell Color
Olive Drab
Connector Type
Connector Circular
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Specification
MIL-DTL-26482 Style
Service Rating
I
Insert Rotation/Keying
W
Contacts Supplied
Yes
Termination Method
Solder
No. of Contacts
10
Rotation Angle
60
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.