Zoro Homepage

KPT 10C 1020 SKT PLUG

  • Mfr # KPT051210SA206

  • Zoro # G507517350


product price: $28.19
/ea

Key Features

Operating Voltage AC V RMS Max
600
Shell Color
Black
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT051210SA206
Zoro #
G507517350
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Operating Voltage AC V RMS Max
600
Shell Color
Black
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contact Mating Life
500
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Connector Style
Plug
No. of Contacts
10
Contact Material
Copper Alloy
Service Rating
I
Amperage Rating
13A
Operating Voltage DC
850
Insert Material
Neoprene
Insert Arrangement
45270

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.