Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 SKT PLUG

  • Mfr # KPT05E1210S

  • Zoro # G907517363


product price: $27.85
/ea

Key Features

Contact Size
10#20
Shell Color
Olive Drab
Mounting Type
Cable
Contact Style
Socket
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05E1210S
Zoro #
G907517363
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Shell Color
Olive Drab
Mounting Type
Cable
Contact Style
Socket
Insert Material
Neoprene
Insert Arrangement
45270
Grommet & Seals Material
Neoprene
Service Rating
I
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
No. of Contacts
10
Contact Plating
50 microinches Gold Plate
Insert Rotation/Keying
Normal
Contact Mating Life
500
Sealing
IP67
Connector Type
Circular
Connector Style
Plug
Termination Method
Solder
Amperage Rating
13A
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.