Zoro Homepage

KPT 10C 1020 SKT PLUG

  • Mfr # KPT06A1210SF42

  • Zoro # G607517380


product price: $22.25
/ea

Key Features

Orientation
Straight
Service Rating
I
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A1210SF42
Zoro #
G607517380
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Orientation
Straight
Service Rating
I
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Style
Socket
Connector Type
Circular
Insert Material
Neoprene
Contacts Supplied
Yes
Insert Arrangement
45270
Endbell Type
Threaded - UNEF - Ext
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Operating Voltage DC
850
Shell Color
Olive Drab
Contact Material
Copper Alloy
Amperage Rating
13A
Connector Style
Plug
Mounting Type
Cable
No. of Contacts
10
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.