Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 SKT PLUG

  • Mfr # KPT06A1210SX

  • Zoro # G407517375


product price: $40.25
/ea

Key Features

No. of Contacts
10
Contact Mating Life
500
Connector Style
Plug
Shell Material
Aluminum Alloy
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A1210SX
Zoro #
G407517375
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

No. of Contacts
10
Contact Mating Life
500
Connector Style
Plug
Shell Material
Aluminum Alloy
Orientation
Straight
Insert Arrangement
45270
Contact Style
Socket
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Service Rating
I
Operating Voltage DC
850
Termination Method
Solder
Mounting Type
Cable
Connector Type
Connector Circular
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Insert Material
Neoprene
Shell Color
Olive Drab
Insert Rotation/Keying
X
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Rotation Angle
155
Specification
MIL-DTL-26482 Style
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.