Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 SKT PLUG

  • Mfr # KPT06A1210SZ

  • Zoro # G907517349


product price: $40.25
/ea

Key Features

Specification
MIL-DTL-26482 Style
Service Rating
I
Rotation Angle
295
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A1210SZ
Zoro #
G907517349
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Specification
MIL-DTL-26482 Style
Service Rating
I
Rotation Angle
295
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
No. of Contacts
10
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Z
Operating Voltage DC
850
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shielding
Yes
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Contact Material
Copper Alloy
Connector Style
Plug
Contact Mating Life
500
Mounting Type
Cable
Termination Method
Solder
Connector Type
Connector Circular
Insert Material
Neoprene
Insert Arrangement
45270
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.