Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 SKT PLUG

  • Mfr # KPT06E1210SF42

  • Zoro # G007517133


product price: $27.85
/ea

Key Features

Insert Arrangement
45270
Termination Method
Solder
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E1210SF42
Zoro #
G007517133
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Insert Arrangement
45270
Termination Method
Solder
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Shielding
Yes
Contact Style
Socket
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Style
Plug
Insert Material
Neoprene
No. of Contacts
10
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Service Rating
I
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Connector Type
Circular
Operating Voltage DC
850
Contacts Supplied
Yes
Shell Color
Olive Drab
Endbell Type
Compression Nut
Amperage Rating
13A
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.