Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 SKT PLUG

  • Mfr # KPT06F1210SF42

  • Zoro # G707517242


product price: $27.85
/ea

Key Features

Contact Mating Life
500
Contact Material
Copper Alloy
Contact Size
10#20
Sealing
IP67
Insert Arrangement
45270
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F1210SF42
Zoro #
G707517242
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Contact Mating Life
500
Contact Material
Copper Alloy
Sealing
IP67
Insert Arrangement
45270
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Connector Type
Circular
Contact Style
Socket
Amperage Rating
13A
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Service Rating
I
Contacts Supplied
Yes
Shielding
Yes
No. of Contacts
10
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shell Color
Olive Drab
Orientation
Straight
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.