Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 SKT PLUG

  • Mfr # KPT06F1210SWA71

  • Zoro # G707517303


product price: $45.25
/ea

Key Features

Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F1210SWA71
Zoro #
G707517303
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Contacts Supplied
Yes
Connector Type
Circular
Sealing
IP67
Rotation Angle
60
Shell Plating
Electroless Nickel
Contact Mating Life
500
Orientation
Straight
Shielding
Yes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Color
Nickel
Insert Rotation/Keying
W
Insert Arrangement
45270
Operating Voltage DC
850
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Termination Method
Solder
No. of Contacts
10
Mounting Type
Cable
Insert Material
Neoprene
Service Rating
I
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.