Zoro Homepage

KPT 10C 1020 SKT PLUG

  • Mfr # KPT06P1210SW

  • Zoro # G607517052


product price: $25.39
/ea

Key Features

Endbell Type
Potted
Insert Material
Neoprene
Insert Rotation/Keying
W
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06P1210SW
Zoro #
G607517052
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Endbell Type
Potted
Insert Material
Neoprene
Insert Rotation/Keying
W
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Connector Type
Connector Circular
No. of Contacts
10
Operating Voltage DC
850
Rotation Angle
60
Amperage Rating
13A
Contact Material
Copper Alloy
Contact Mating Life
500
Mounting Type
Cable
Shell Color
Olive Drab
Connector Style
Plug
Shielding
Yes
Orientation
Straight
Insert Arrangement
45270
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482 Style
Shell Plating
Olive Drab Cadmium
Service Rating
I
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.