Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 SKT PLUG

  • Mfr # KPT06P1210SX

  • Zoro # G407517085


product price: $31.79
/ea

Key Features

Service Rating
I
Insert Rotation/Keying
X
Insert Material
Neoprene
Connector Style
Plug
Connector Type
Connector Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06P1210SX
Zoro #
G407517085
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Service Rating
I
Insert Rotation/Keying
X
Insert Material
Neoprene
Connector Style
Plug
Connector Type
Connector Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Arrangement
45270
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Rotation Angle
155
Termination Method
Solder
Specification
MIL-DTL-26482 Style
Shielding
Yes
Endbell Type
Potted
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
No. of Contacts
10
Shell Color
Olive Drab
Mounting Type
Cable
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Mating Life
500
Orientation
Straight
Contact Style
Socket
Sealing
IP67
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.