Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 SKT PLUG

  • Mfr # KPT08F1210SA206

  • Zoro # G107516982


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Contact Mating Life
500
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08F1210SA206
Zoro #
G107516982
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Connector Style
Plug
Contact Mating Life
500
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Endbell Type
Cable Clamp
Insert Rotation/Keying
Normal
No. of Contacts
10
Sealing
IP67
Contacts Supplied
Yes
Contact Material
Copper Alloy
Termination Method
Solder
Shell Color
Black
Mounting Type
Cable
Contact Style
Socket
Shell Plating
Black Zinc Cobalt
Specification
MIL-DTL-26482
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Arrangement
45270
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Insert Material
Neoprene
Orientation
Right Angle
Service Rating
I
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.