Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 SKT RECP

  • Mfr # KPT01A1210S

  • Zoro # G107509830


product price: $33.19
/ea

Key Features

Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Mounting Type
Cable
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01A1210S
Zoro #
G107509830
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Mounting Type
Cable
Connector Style
Receptacle
Shell Plating
Electroless Nickel
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
No. of Contacts
10
Contact Style
Socket
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Contact Mating Life
500
Contacts Supplied
Yes
Shell Color
Olive Drab
Insert Material
Neoprene
Specification
MIL-DTL-26482 Style
Termination Method
Solder
Endbell Type
Threaded - UNEF - Ext
Operating Voltage AC V RMS Max
600
Insert Arrangement
45270
Connector Type
Connector Circular
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.