Zoro Homepage

KPT 10C 1020 SKT RECP

  • Mfr # KPT01E1210SDN

  • Zoro # G207509709


product price: $61.15
/ea

Key Features

Insert Material
Neoprene
Sealing
IP67
Insert Arrangement
45270
Specification
MIL-DTL-26482
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E1210SDN
Zoro #
G207509709
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Insert Material
Neoprene
Sealing
IP67
Insert Arrangement
45270
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Shielding
Yes
Mounting Type
Cable
Insert Rotation/Keying
Normal
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Termination Method
Solder
No. of Contacts
10
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Connector Type
Circular
Contact Material
Copper Alloy
Service Rating
I
Shell Material
Aluminum Alloy
Shell Plating
Electroless Nickel
Shell Color
Olive Drab
Contact Style
Socket
Endbell Type
Heat Shrink
Connector Style
Receptacle
Operating Voltage DC
850
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.