Zoro Homepage

KPT 10C 1020 SKT RECP

  • Mfr # KPT01E1210SF42

  • Zoro # G507509744


product price: $22.29
/ea

Key Features

Connector Style
Receptacle
Shell Color
Olive Drab
Service Rating
I
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E1210SF42
Zoro #
G507509744
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Connector Style
Receptacle
Shell Color
Olive Drab
Service Rating
I
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Amperage Rating
13A
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shell Plating
Electroless Nickel
Connector Type
Circular
Insert Arrangement
45270
Contact Mating Life
500
Contact Material
Copper Alloy
No. of Contacts
10
Contact Style
Socket
Contacts Supplied
Yes
Shielding
Yes
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Endbell Type
Compression Nut
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.