Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 SKT RECP

  • Mfr # KPT02A1210SEW

  • Zoro # G907509603


product price: $35.65
/ea

Key Features

Shielding
Yes
Operating Voltage DC
850
Contact Size
10#20
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A1210SEW
Zoro #
G907509603
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Shielding
Yes
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Connector Style
Receptacle
Specification
MIL-DTL-26482
Connector Type
Circular
Insert Material
Neoprene
Sealing
IP67
Contacts Supplied
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
PCB
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
45270
Shell Color
Olive Drab
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
No. of Contacts
10
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.