KPT 10C 1020 SKT RECP

  • Mfr # KPT02A1210SEX

  • Zoro # G307509579


product price:  $41.69
/ea

Key Features

Insert Rotation/Keying
Normal
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT02A1210SEX
Zoro #
G307509579
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Insert Rotation/Keying
Normal
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate
No. of Contacts
10
Contact Mating Life
500
Connector Type
Circular
Shielding
Yes
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Termination Method
PCB
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Contacts Supplied
Yes
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Insert Material
Neoprene
Service Rating
I
Specification
MIL-DTL-26482
Insert Arrangement
45270
Mounting Type
Box - Front Mount - Thru Holes
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.