Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 SKT RECP

  • Mfr # KPT02E1210SWEW

  • Zoro # G107509663


product price: $35.65
/ea

Key Features

Connector Type
Circular
Termination Method
PCB
Contacts Supplied
Yes
Insert Rotation/Keying
W
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1210SWEW
Zoro #
G107509663
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Connector Type
Circular
Termination Method
PCB
Contacts Supplied
Yes
Insert Rotation/Keying
W
Contact Mating Life
500
Rotation Angle
60
Sealing
IP67
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
No. of Contacts
10
Crimp Wire Gauge
24, 22, 20
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Contact Style
Socket
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Insert Arrangement
45270
Specification
MIL-DTL-26482
Service Rating
I
Connector Style
Receptacle
Shielding
Yes
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.