Zoro Homepage

KPT 10C 1020 SKT RECP

  • Mfr # KPT02E1210SXEW

  • Zoro # G707509698


product price: $39.25
/ea

Key Features

Shell Color
Olive Drab
Shielding
Yes
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1210SXEW
Zoro #
G707509698
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Shell Color
Olive Drab
Shielding
Yes
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Connector Type
Circular
Insert Arrangement
45270
Insert Rotation/Keying
X
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contacts Supplied
Yes
Operating Voltage DC
850
Connector Style
Receptacle
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
No. of Contacts
10
Contact Material
Copper Alloy
Rotation Angle
155
Sealing
IP67
Termination Method
PCB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.