Zoro Homepage

KPT 10C 1020 SKT RECP

  • Mfr # KPT02E1210SYEW

  • Zoro # G907509429


product price: $35.65
/ea

Key Features

Insert Rotation/Keying
Y
Shielding
Yes
Termination Method
PCB
Shell Color
Olive Drab
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E1210SYEW
Zoro #
G907509429
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Insert Rotation/Keying
Y
Shielding
Yes
Termination Method
PCB
Shell Color
Olive Drab
Sealing
IP67
Connector Type
Circular
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Contact Style
Socket
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Specification
MIL-DTL-26482
Connector Style
Receptacle
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Insert Arrangement
45270
Operating Voltage DC
850
Service Rating
I
Rotation Angle
270
No. of Contacts
10
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.