Zoro Homepage

KPT 10C 1020 SKT RECP

  • Mfr # KPT07A1210S

  • Zoro # G607509422


product price: $33.99
/ea

Key Features

No. of Contacts
10
Contact Style
Socket
Orientation
Straight
Connector Type
Connector Circular
Contact Size
10#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1210S
Zoro #
G607509422
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

No. of Contacts
10
Contact Style
Socket
Orientation
Straight
Connector Type
Connector Circular
Contact Mating Life
500
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Style
Receptacle
Insert Arrangement
45270
Mounting Type
Jam Nut - Rear Mount
Operating Voltage AC V RMS Max
600
Shielding
Yes
Contacts Supplied
Yes
Termination Method
Solder
Amperage Rating
13A
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Service Rating
I
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482 Style
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.