KPT 10C 1020 SKT RECP

  • Mfr # KPT07A1210SEX

  • Zoro # G807510549


product price: $69.75
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Jam Nut - Rear Mount
Contact Style
Socket
Contact Material
Copper Alloy
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1210SEX
Zoro #
G807510549
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Jam Nut - Rear Mount
Contact Style
Socket
Contact Material
Copper Alloy
Insert Material
Neoprene
No. of Contacts
10
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Connector Type
Connector Circular
Specification
MIL-DTL-26482 Style
Shell Color
Olive Drab
Service Rating
I
Insert Arrangement
45270
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.