Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 SKT RECP

  • Mfr # KPT07A1210SWEX

  • Zoro # G707510861


product price: $63.35
/ea

Key Features

Service Rating
I
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Mounting Type
Jam Nut - Rear Mount
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1210SWEX
Zoro #
G707510861
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Service Rating
I
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Mounting Type
Jam Nut - Rear Mount
Shielding
Yes
Insert Material
Neoprene
Rotation Angle
60
Specification
MIL-DTL-26482
Contact Mating Life
500
Contacts Supplied
Yes
Amperage Rating
13A
Shell Color
Olive Drab
Sealing
IP67
Insert Arrangement
45270
Contact Style
Socket
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
600
Termination Method
PCB
Connector Type
Circular
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
850
No. of Contacts
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.