Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 10C 1020 SKT RECP

  • Mfr # KPT07A1210SYEX

  • Zoro # G607510848


product price: $69.69
/ea

Key Features

Grommet & Seals Material
Neoprene
Amperage Rating
13A
Termination Method
PCB
Rotation Angle
270
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT07A1210SYEX
Zoro #
G607510848
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Grommet & Seals Material
Neoprene
Amperage Rating
13A
Termination Method
PCB
Rotation Angle
270
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Mounting Type
Jam Nut - Rear Mount
Connector Style
Receptacle
Insert Material
Neoprene
Service Rating
I
Insert Arrangement
45270
Contact Material
Copper Alloy
Operating Voltage DC
850
Connector Type
Circular
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
No. of Contacts
10
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Crimp Wire Gauge
24, 22, 20
Insert Rotation/Keying
Y
Shell Color
Olive Drab
Contact Style
Socket
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.