KPT 10C 1020 SKT RECP

  • Mfr # KPT2A1210SEXA206

  • Zoro # G907510579


product price: $20.85
/ea

Key Features

Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Service Rating
I
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT2A1210SEXA206
Zoro #
G907510579
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Service Rating
I
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Black
Operating Voltage DC
850
No. of Contacts
10
Contact Style
Socket
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Insert Arrangement
45270
Insert Material
Neoprene
Shell Plating
Black Zinc Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.