Zoro Homepage

KPT 10C 1020 SKT RECP

  • Mfr # KPT7E1210SEW

  • Zoro # G707510625


product price: $43.15
/ea

Key Features

Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
Insert Arrangement
45270
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT7E1210SEW
Zoro #
G707510625
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#20

Details

Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
Insert Arrangement
45270
Insert Material
Neoprene
Service Rating
I
Contact Mating Life
500
Contact Style
Socket
No. of Contacts
10
Mounting Type
Jam Nut - Front Mount
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.