Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 11C 1116 PIN PLUG

  • Mfr # KPT06A1811PW

  • Zoro # G607566203


product price: $60.59
/ea

Key Features

Shielding
Yes
Service Rating
II
Operating Voltage DC
1275
No. of Contacts
11
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A1811PW
Zoro #
G607566203
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Shielding
Yes
Service Rating
II
Operating Voltage DC
1275
No. of Contacts
11
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-11
Orientation
Straight
Amperage Rating
13A
Contact Style
Pin
Insert Rotation/Keying
W
Shell Material
Aluminum Alloy
Termination Method
Solder
Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Rotation Angle
62
Mounting Type
Cable
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.