Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 11C 1116 PIN PLUG

  • Mfr # KPT06A1811PX

  • Zoro # G207566252


product price: $60.59
/ea

Key Features

Insert Arrangement
18-11
Rotation Angle
119
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A1811PX
Zoro #
G207566252
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Insert Arrangement
18-11
Rotation Angle
119
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
1000
Contact Material
Copper Alloy
Connector Type
Circular
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Service Rating
II
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Material
Neoprene
Connector Style
Plug
No. of Contacts
11
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1275
Amperage Rating
13A
Endbell Type
Threaded - UNEF - Ext
Termination Method
Solder
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
X
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.