Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 11C 1116 PIN PLUG

  • Mfr # KPT06E1811PF85

  • Zoro # G407566199


product price: $37.59
/ea

Key Features

Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E1811PF85
Zoro #
G407566199
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Contact Plating
50 microinches Gold Plate
Orientation
Straight
Termination Method
Solder
Connector Style
Plug
Sealing
IP67
Insert Rotation/Keying
Normal
Contact Style
Pin
Endbell Type
Compression Nut
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Arrangement
18-11
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
No. of Contacts
11
Contact Mating Life
500
Service Rating
II
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Shielding
Yes
Connector Type
Circular
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Operating Voltage DC
1275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.