Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 11C 1116 PIN PLUG

  • Mfr # KPT06F1811PF42

  • Zoro # G607565985


product price: $41.39
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F1811PF42
Zoro #
G607565985
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Operating Voltage AC V RMS Max
1000
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Service Rating
II
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Type
Circular
No. of Contacts
11
Amperage Rating
13A
Shielding
Yes
Contact Style
Pin
Sealing
IP67
Endbell Type
Cable Clamp
Orientation
Straight
Contacts Supplied
Yes
Insert Arrangement
18-11
Operating Voltage DC
1275
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.