Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 11C 1116 PIN PLUG

  • Mfr # KPT08B1811PW

  • Zoro # G807566072


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Contact Size
11#16
Insert Rotation/Keying
W
Shielding
Yes
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08B1811PW
Zoro #
G807566072
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Insert Rotation/Keying
W
Shielding
Yes
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Termination Method
Solder
Operating Voltage DC
1275
Endbell Type
Cable Clamp
Insert Material
Neoprene
Rotation Angle
62
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Right Angle
Shell Color
Olive Drab
Connector Style
Plug
Mounting Type
Cable
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Insert Arrangement
18-11
Service Rating
II
Contact Mating Life
500
No. of Contacts
11
Contact Style
Pin
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.