Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 11C 1116 PIN RECP

  • Mfr # KPT00A1811P

  • Zoro # G007570466


product price: $61.85
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00A1811P
Zoro #
G007570466
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Operating Voltage AC V RMS Max
1000
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Solder
Contacts Supplied
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-11
Grommet & Seals Material
Neoprene
Contact Style
Pin
Shielding
Yes
Operating Voltage DC
1275
Amperage Rating
13A
Connector Style
Receptacle
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Color
Olive Drab
No. of Contacts
11
Service Rating
II
Specification
MIL-DTL-26482 Style
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.