Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 11C 1116 PIN RECP

  • Mfr # KPT00E1811PF42

  • Zoro # G107570533


product price: $43.49
/ea

Key Features

Endbell Type
Compression Nut
Connector Type
Circular
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E1811PF42
Zoro #
G107570533
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Endbell Type
Compression Nut
Connector Type
Circular
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Color
Olive Drab
Insert Material
Neoprene
Shielding
Yes
Insert Arrangement
18-11
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Service Rating
II
No. of Contacts
11
Operating Voltage AC V RMS Max
1000
Sealing
IP67
Operating Voltage DC
1275
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Mating Life
500
Termination Method
Solder
Shell Material
Aluminum Alloy
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.