Zoro Homepage

KPT 11C 1116 PIN RECP

  • Mfr # KPT02A1811PW

  • Zoro # G607570347


product price: $37.75
/ea

Key Features

Contacts Supplied
Yes
Shielding
Yes
Sealing
IP67
Grommet & Seals Material
Neoprene
Contact Size
11#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A1811PW
Zoro #
G607570347
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
11#16

Details

Contacts Supplied
Yes
Shielding
Yes
Sealing
IP67
Grommet & Seals Material
Neoprene
Insert Arrangement
18-11
No. of Contacts
11
Termination Method
Solder
Contact Style
Pin
Contact Mating Life
500
Amperage Rating
13A
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1000
Specification
MIL-DTL-26482
Operating Voltage DC
1275
Rotation Angle
62
Contact Material
Copper Alloy
Insert Rotation/Keying
W
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Shell Material
Aluminum Alloy
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.